Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 29/64in
Mfr # 1086594
Zoro # G910404155
product price: $15.85
/ea
Sold in multiples of 5 for $79.25
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.453125
Product Information
- Brand Nachi
- MFR # 1086594
- Zoro # G910404155
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.625 |
Flute Length | 4.1875 |
Size-Diameter | 0.453125 |
Shank size | 0.453125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.453125 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 7/8 In. x 18 In. (10219)
- DRILL AMERICA 7/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X7/16)
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Aqua REVO Drill Regular - 11.7mm (0773135)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Aqua REVO Drill Regular - 17/32 (1548489)
- NACHI Aqua EX Flat Bottom Jobber - 4.6mm (0720911)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #26 (46696)
- Nachi Drill Bits