Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 25/64in
Mfr # 1086559
Zoro # G710404959
product price: $12.65
/ea
Sold in multiples of 5 for $63.25
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BRIGHT FINISH
- Decimal Equivalent 0.390625
Product Information
- Brand Nachi
- MFR # 1086559
- Zoro # G710404959
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 5.125 |
Flute Length | 3.75 |
Size-Diameter | 0.390625 |
Shank size | 0.390625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BRIGHT FINISH |
Decimal Equivalent | 0.390625 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.5A51X60)
- WIHA Micrometer Torque Wrench, 1/2" Drive Size (30152)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- GENERAL TOOLS PUNCH CENTER (GN78)
- NACHI Jobber Length HSS TiN Coated Drill - 29/64in (1086594)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- Nachi Drill Bits