Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS TiN Coated Drill - 1.3mm
Mfr # 0156932
Zoro # G310404458
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.047244
- Drill Bit Finish TIN
Product Information
- Brand Nachi
- MFR # 0156932
- Zoro # G310404458
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 38 |
Flute Length | 16 |
Size-Diameter | 1.2 |
Shank size | 1.2 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.047244 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/16)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF (C65615)
- GREENLEE Placement Tool, Flexible Bit (712P)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- NACHI Jobber Length HSS TiN Coated Drill - 1/16in (1047548)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI SG-ESR Jobber Length Drill - 20.5mm (0723074)
- NACHI SG-ESR Jobber Length Drill - 4.1mm (0722032)
- NACHI Jobber Length HSS TiN Coated Drill - 0.7mm (0579949)
- DRILL AMERICA #34 Cobalt Jobber Length Drill Bit (DWDCO34)
- Nachi Drill Bits