Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 4.25mm
Mfr # 0159931
Zoro # G210404794
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Flute Type CONVENTIONAL SPIRAL
Product Information
- Brand Nachi
- MFR # 0159931
- Zoro # G210404794
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 83 |
Flute Length | 54 |
Size-Diameter | 4.2 |
Shank size | 4.2 |
Details
Item | HSS Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Impact Socket (SID22114)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- STAR ASIA High Torque Ratcheting Screwdriver (11014)
- DEWALT Stacked Dado Sets (DW7670)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #46 (1060097)
- NACHI Jobber Length HSS TiN Coated Drill - #39in (1001270)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI Jobber Length HSS TiN Coated Drill - 25/64in (1086559)
- DRILL AMERICA #5 Cobalt Jobber Length Drill Bit (DWDCO5)
- Nachi Jobber Length Drill Bits