Shop All Jobber Length Drill Bits
Nachi
Jobber Length HSS Drill W/ Black Oxide - 1/4in
Mfr # 0011824
Zoro # G810404972
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.03125
Product Information
- Brand Nachi
- MFR # 0011824
- Zoro # G810404972
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 1.375 |
Flute Length | 0.5 |
Size-Diameter | 0.03125 |
Shank size | 0.03125 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.03125 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3204)
- TEKTON 3/8 Inch Combination Wrench (18255)
- HHIP 8-32NC H3 2 Flute Spiral Point Plug Tap (1011-6044)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI Jobber Length HSS TiN Coated Drill - 1/2in (1086622)
- NACHI Jobber Length HSS TiN Coated Drill - 8.6mm (0167226)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- ZORO SELECT 64.00mm Bright 118 Deg. Jobber Length Drill Bit (450-401575)
- Nachi Jobber Length Drill Bits