Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 5.7mm
Mfr # 0047150
Zoro # G810405238
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.2205
Product Information
- Brand Nachi
- MFR # 0047150
- Zoro # G810405238
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 98 |
Flute Length | 47 |
Size-Diameter | 5.6 |
Shank size | 0.2205 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.2205 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-15-5PK)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45DE)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/8in (0011446)
- NACHI SG-ESR Jobber Length Drill - 5.0mm (0722129)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length HSS TiN Coated Drill - 1/8in (1144006)
- OSG Jobber Drill, Carbide, 1/4 in., 3.5 in. L (752025116)
- Nachi Jobber Length Drill Bits