Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - #47
Mfr # 1060080
Zoro # G310404144
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.0785
- Drill Bit Finish BLACK OXIDE
Product Information
- Brand Nachi
- MFR # 1060080
- Zoro # G310404144
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 2 |
Flute Length | 1 |
Size-Diameter | #47 |
Shank size | 0.0785 |
Details
Item | HSS Jobber Drill Bits |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.0785 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- SUNEX Slide Hammer Puller Set (3911)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- TOLSEN 6-in. Wire Stripping Plier Industrial 7-in-1 Stripping Function, 22-10 AWG with Grip & Cutter (38051)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- NACHI Jobber Length HSS TiN Coated Drill - 6.4mm (0164548)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 13/64in (1060549)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- Nachi Jobber Length Drill Bits