Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 3/8in
Mfr # 1060715
Zoro # G410404426
product price: $10.15
/ea
Sold in multiples of 5 for $50.75
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Drill Bit Finish BLACK OXIDE
- Decimal Equivalent 0.375
Product Information
- Brand Nachi
- MFR # 1060715
- Zoro # G410404426
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 6.75 |
Flute Length | 3.5 |
Size-Diameter | 3/8/2023 |
Shank size | 1 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Drill Bit Finish | BLACK OXIDE |
Decimal Equivalent | 0.375 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- SURTEK Octagonal 6Pound Hammer, Fiberglass Handle (MARR6FV)
- MARSHALLTOWN Tavy Tile Spacers (15546)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI AG Power Long Parabolic Drill - 1/8in (1373132)
- NACHI AG Power Long Parabolic Drill - 3.1mm (0641660)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- Nachi Drill Bits