Shop All Jobber Length Drill Bits
Nachi
Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm
Mfr # 0047872
Zoro # G610403885
product price: $24.85
/ea
Sold in multiples of 5 for $124.25
$124.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type STRAIGHT SHANK
- Drill Bit Point Angle 135
- Drill Bit Material HSCO
- Decimal Equivalent 0.5039
- Drill Bit Finish BLACK OXIDE
Product Information
- Brand Nachi
- MFR # 0047872
- Zoro # G610403885
- Country of Origin Singapore
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 152 |
Flute Length | 80 |
Size-Diameter | 12.8 |
Shank size | 0.5039 |
Details
Item | HSS-Co Jobber Drill Bits |
Shank Type | STRAIGHT SHANK |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.5039 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Titanium Alloys, High Temp Alloys, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- CLE-LINE Pilot Drill 3-1/4" OAL Short Length With Flat On Shank 135° Split Point 1885 Cle-Line 1/4" (C25123)
- INSIZE Electronic Outside Micrometer, Friction (3109-25E)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- NACHI Jobber Length HSS TiN Coated Drill - 3.8mm (0161510)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #34 (1020451)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 11/64in (1060417)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- DRILL AMERICA #75 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO75)
- Nachi Jobber Length Drill Bits