Shop All Stub Drills
Nachi
Aqua REVO Drill Stub - 17/64
Mfr # 1547854
Zoro # G110406461
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 0.265625
- Decimal Equivalent 0.265625
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Product Information
- Brand Nachi
- MFR # 1547854
- Zoro # G110406461
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 0.265625 |
Shank Dia. | 0.265625 |
Overall Length | 4.625 |
Flute Length | 2.75 |
Details
Item | HSS PM Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.265625 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Bit Point Angle | 135 |
Application | Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- BOSCH Switch (1607200155)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- Nachi Drill Bits