Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - Q
Mfr # 1548649
Zoro # G810410690
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.3319
- Drill Bit Finish REVO-D
Product Information
- Brand Nachi
- MFR # 1548649
- Zoro # G810410690
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 99 |
Flute Length | 55 |
Size-Diameter | Q |
Shank size | 10 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.3319 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" High Speed Right-Hand NPT, 4-Piece (37875)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 2.13 (215208)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HCFC2067)
- NACHI SG-ESR Jobber Length Drill - 7.5mm (0722376)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372812)
- NACHI Jobber Length HSS Drill - 9/64in (0543650)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- Nachi Jobber Length Drill Bits