Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 2.8mm
Mfr # 0771928
Zoro # G310410862
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Decimal Equivalent 0.1024
Product Information
- Brand Nachi
- MFR # 0771928
- Zoro # G310410862
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 49 |
Flute Length | 20 |
Size-Diameter | 2.6 |
Shank size | 3 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Decimal Equivalent | 0.1024 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13/32 (47726)
- DIABLO Driver Bit Range Of Torx Bits Deli, PK15 (DT252P15)
- IRWIN Spade Bit, 1/4 In D, 6 In L, I/4 Hex Shank (88804)
- BOSCH 5PK 4 6T Jig Blade (T144D)
- NACHI AG Power Long Parabolic Drill - 1/8in (1372973)
- NACHI SG-ESR Jobber Length Drill - 4.6mm (0722084)
- NACHI Jobber Length HSS Drill - #43 (0545269)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/8in (1060715)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- Nachi Drill Bits