Shop All Micro Size Drill Bits
Nachi
Aqua Micro Drill - 0.21mm
Mfr # 0634019
Zoro # G810410072
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish DLC
- Drill Bit Point Angle 118
- Shank Dia. 12
Product Information
- Brand Nachi
- MFR # 0634019
- Zoro # G810410072
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 12 |
Shank Dia. | 12 |
Overall Length | 130 |
Flute Length | 73 |
Details
Item | HSS DLC Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | DLC |
Drill Bit Point Angle | 118 |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking G, 8" x 10" 3/4" R 1" D (CC703A)
- H & H INDUSTRIAL PRODUCTS MT2 Tailstock Die Holder Set (3906-4910)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.177 (111117700)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- Nachi Drill Bits