Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 6.5mm
Mfr # 0709994
Zoro # G310405455
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 6.3
- Decimal Equivalent 0.248031
- Material SOLID CARBIDE
- Finish AQUA EX
Product Information
- Brand Nachi
- MFR # 0709994
- Zoro # G310405455
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 6.3 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 28 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.248031 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Drill Bit Point Angle | 180 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 10m (54PN91)
- DISSTON Disston 1024UL-10 Blu-Mol 10 In. 24 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1024UL-10)
- STANLEY Folding Retractable Clip-Point Utility Knife (Black) (STHT10169)
- KO-KEN Socket 21mm Surface 38mm 1/2 Sq. Drive (24410M-21)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- CJT KOOLCARB Stub Bit, SC, 11/64", 1-1/8"-FL, TiN (29401719)
- Nachi Drill Bits