Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 1.2mm
Mfr # 0715160
Zoro # G810405894
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 1
- Decimal Equivalent 0.03937
- Material SOLID CARBIDE
- Finish AQUA EX
Product Information
- Brand Nachi
- MFR # 0715160
- Zoro # G810405894
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 1 |
Shank Dia. | 3 |
Overall Length | 47 |
Flute Length | 3.3 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.03937 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) T20 3.9" (36420)
- HHIP 18 Piece Keyway Broach Set (2006-0054)
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- DRILL AMERICA 19/32" HSS Spiral Flute Hand Reamer (DWRRHDSP19/32)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- DRILL AMERICA 15/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST15/64)
- Nachi Stub Drills