Shop All Stub Drills
Nachi
Aqua EX Flat Bottom Stub - 11.7mm
Mfr # 0713873
Zoro # G410405799
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 11.5
- Decimal Equivalent 0.452755
- Material SOLID CARBIDE
- Finish AQUA EX
Product Information
- Brand Nachi
- MFR # 0713873
- Zoro # G410405799
- Country of Origin Multiple
- Category Stub Drills
Dimensions
Size | 11.5 |
Shank Dia. | 10 |
Overall Length | 90 |
Flute Length | 52 |
Details
Item | Carbide Flat Stub Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.452755 |
Material | SOLID CARBIDE |
Finish | AQUA EX |
Point Angle | 30° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 180 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" (35111051C)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (2317)
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W (85 51 250 C SBA)
- GENERAL TOOLS Plier, Revolving Punch (72)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- Nachi Drill Bits