Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 17.0mm
Mfr # 0718708
Zoro # G610409825
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Through No
- Decimal Equivalent 0.6299
- Flute Length 72
- Cutting Direction Right
- Drill Bit Material SOLID CARBIDE
Product Information
- Brand Nachi
- MFR # 0718708
- Zoro # G610409825
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Flute Length | 72 |
Drill Bit Size | 16 |
Overall Length | 220 |
Shank size | 16 |
Details
Coolant Through | No |
Decimal Equivalent | 0.6299 |
Cutting Direction | Right |
Drill Bit Material | SOLID CARBIDE |
Type | Endmill Type Shank |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flutes | CONVENTIONAL SPIRAL |
Drill Bit Finish | AQUA EX |
Drill Bit Point Angle | 180 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/64)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 15.5mm (0718670)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- Nachi Shank Drill Bits