Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 15.5mm
Mfr # 0718670
Zoro # G810409847
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Type Endmill Type Shank
- Coolant Through No
- Overall Length 190
Product Information
- Brand Nachi
- MFR # 0718670
- Zoro # G810409847
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Overall Length | 190 |
Drill Bit Size | 14.5 |
Flute Length | 66 |
Shank size | 12 |
Details
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Type | Endmill Type Shank |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Flutes | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Decimal Equivalent | 0.5709 |
Drill Bit Finish | AQUA EX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Combination, 8" SS (10351)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HC2081B25)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (CDDS67N)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Fixed Grip (K0161.2140X15)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Nachi Shank Drill Bits