Shop All Shank Drill Bits
Nachi
Aqua EX Flat Bottom Long Shank - 10.2mm
Mfr # 0718422
Zoro # G410409810
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Through No
- Drill Bit Point Angle 180
- Drill Bit Size 10
- Drill Bit Material SOLID CARBIDE
- Type Endmill Type Shank
Product Information
- Brand Nachi
- MFR # 0718422
- Zoro # G410409810
- Country of Origin Multiple
- Category Shank Drill Bits
Dimensions
Drill Bit Size | 10 |
Flute Length | 45 |
Overall Length | 150 |
Shank size | 10 |
Details
Coolant Through | No |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Type | Endmill Type Shank |
Flutes | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Drill Bit Finish | AQUA EX |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Decimal Equivalent | 0.3937 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- NACHI Aqua EX Flat Bottom Long Shank - 9.6mm (0718365)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- NACHI Aqua EX Flat Bottom Long Shank - 17.0mm (0718708)
- NACHI Aqua EX Flat Bottom Long Shank - 4.1mm (0717810)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- Nachi Shank Drill Bits