Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 5/32
Mfr # 1489255
Zoro # G910404001
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA EX
- Decimal Equivalent 0.15625
Product Information
- Brand Nachi
- MFR # 1489255
- Zoro # G910404001
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 60 |
Flute Length | 25 |
Size-Diameter | 0.15625 |
Shank size | 6 |
Details
Item | Carbide Flat 4D Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA EX |
Decimal Equivalent | 0.15625 |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 1-3/8" Pin Nailer, 23 Gauge (XTP02Z)
- FOWLER Super Heavy Duty Automatic Center Punch (525002900)
- UNIBOR 2MT Q/R ARBOR C/W OILFEED (M0505)
- GREAK NECK SAW Extensions 1/4 Dr 6 in. (EX614)
- NACHI SG-ESR Jobber Length Drill - 10.5mm (0722674)
- NACHI SG-ESR Jobber Length Drill - 12.6mm (0722886)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI SG-ESR Jobber Length Drill - 6.3mm (0722250)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- NACHI SG-ESR Jobber Length Drill - 9.5mm (0722571)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3750)
- Nachi Jobber Length Drill Bits