Shop All Jobber Length Drill Bits
Nachi
Aqua EX Flat Bottom Jobber - 1/4
Mfr # 1489284
Zoro # G110403880
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 180
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.25
- Drill Bit Finish AQUA EX
Product Information
- Brand Nachi
- MFR # 1489284
- Zoro # G110403880
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 120 |
Flute Length | 30 |
Size-Diameter | 0.25 |
Shank size | 6 |
Details
Item | Carbide Flat Long Shank Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 180 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.25 |
Drill Bit Finish | AQUA EX |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4406SP)
- EREM Tweezers Ss Antimagnetic Ultrafine (3SASL)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 21/64in (1060687)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI SG-ESR Jobber Length Drill - 9.2mm (0722542)
- NACHI SG-ESR Jobber Length Drill - 4.4mm (0722061)
- NACHI Jobber Length HSS TiN Coated Drill - 25/64in (1086559)
- NACHI Jobber Length HSS Drill - 3/32in (0543621)
- DRILL AMERICA 1/2in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/2)
- Nachi Drill Bits