Shop All Jobber Length Drill Bits
Nachi
AG Power Long Parabolic Drill - 3.1mm
Mfr # 0641660
Zoro # G710410653
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSCO
- Decimal Equivalent 0.1181
- Drill Bit Finish AG (TiAlN)
Product Information
- Brand Nachi
- MFR # 0641660
- Zoro # G710410653
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 150 |
Flute Length | 100 |
Size-Diameter | 3 |
Shank size | 3 |
Details
Item | 15XD HSS-Co Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.1181 |
Drill Bit Finish | AG (TiAlN) |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- GREENFIELD THREADING Hand Tap Sets (173237)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- NACHI Jobber Length HSS TiN Coated Drill - 3.7mm (0161503)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 0.95mm (0062286)
- NACHI Aqua EX Flat Bottom Jobber - 5/32 (1489255)
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- DRILL AMERICA #14 Cobalt Jobber Length Drill Bit (DWDCO14)
- Nachi Drill Bits