Shop All Ball End Mills
Nachi
3FL ALH MILL BALL NOSE W/ NECK RELIEF
Mfr # 41000569
Zoro # G909086713
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nachi
- MFR # 41000569
- Zoro # G909086713
- Country of Origin United States
- Category Ball End Mills
Description
- 3 flute design allows for faster feed rates without sacrificing chip evacuation- High polish rake face helps shear and clear chips with minimal material adhesion- Cylindrical land design allows for great surface finish and high feed rates- Great for long reach and deep axial depth applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (52721)
- MILWAUKEE TOOL 30mm Metric Combination Wrench (45-96-9530)
- PROTO SNAP RING PLIER (PO378)
- HHIP 17 Piece Metal Power Punch Kit With Punches & Dies (7070-0016)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (103944)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (24531-C3)
- MICRO 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (MMBM-040-15)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 4.8mm (BMRM-016-2)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (939562)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- Nachi Ball End Mills