Shop All Ball End Mills
Nachi
3FL ALH MILL BALL NOSE W/ NECK RELIEF
Mfr # 41000564
Zoro # G709086753
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nachi
- MFR # 41000564
- Zoro # G709086753
- Country of Origin United States
- Category Ball End Mills
Description
- 3 flute design allows for faster feed rates without sacrificing chip evacuation- High polish rake face helps shear and clear chips with minimal material adhesion- Cylindrical land design allows for great surface finish and high feed rates- Great for long reach and deep axial depth applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Welders Chipping Hammer, 14 oz., 13" L (RWC14)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709DG)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0310" (1/32) (74331-C3)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-410)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/8x1/8x1/2x1-1/2 (C83520)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450X)
- Nachi Ball End Mills