Shop All Chips, Pretzels and Popcorn
Nabisco
Fig Newtons, Single, 2 oz, PK12
Mfr # CDB03744
Zoro # G5108330
original price:
$16.29
17% off
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Fig Newton
- Size 2 oz
- Snack Food Type Cookies
- Standards Kosher Certified
- Packing Type Pack
Product Information
- Brand Nabisco
- MFR # CDB03744
- Zoro # G5108330
- UPC # 044000037444
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 oz |
Item Size | 2 oz |
Details
Flavor | Fig Newton |
Snack Food Type | Cookies |
Item | Fig Newtons |
Standards | Kosher Certified |
Packing Type | Pack |
Packs per Case | 1 |
Items per Pack | 12 |
Description
Fig Newtons, Packs per Case 1, Product Type Fig Newtons, Flavor Fig Newton, Items per Pack 12, Item Size 2 oz, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOETZES CANDY Caramel Creams 100Ct (31165)
- KIKKOMAN Kikkoman Soy Sauce Dispenser 5 oz., PK12 (00280)
- GHIRARDELLI Ghirardelli Brownie Double Dark Chocolate Brownie Mix 7lbs Box, PK4 (732-6114)
- DEXTER RUSSELL Poultry Pinner 25 In (11073)
- NABISCO Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8 (044000882105)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- NABISCO 2.4 oz Single Serve Oreo, 12 PK (00440000470000)
- NABISCO Chips Ahoy Cookies, Chocolate Chip, 1.4 oz Pack, PK12 (044000052220)
- NABISCO 1.75oz Wheat Thins, 72 PK (00 19320 00798 00)
- BUSHS BEST Bush's Best Light Red Kidney Beans #10 Can, PK6 (01756)
- KELLOGGS Whole Grain Frosted Brown Sugar Cinnamon Pastry 1 Count, PK120 (3800055122)
- Nabisco Chips, Pretzels and Popcorn