Shop All Chips, Pretzels and Popcorn
Nabisco
1.76 oz. BelVita Biscuits, Blueberry, 8 PK
Mfr # 02908BX
Zoro # G5108349
original price:
$19.79
26% off
new price: $14.59
/pk 8, $1.82/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Blueberry
- Size 1.76 oz
- Snack Food Type Breakfast Biscuit
- Packing Type Pack
- Standards Kosher Certified
Product Information
- Brand Nabisco
- MFR # 02908BX
- Zoro # G5108349
- UPC # 044000029098
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.76 oz |
Details
Flavor | Blueberry |
Snack Food Type | Breakfast Biscuit |
Item | BelVita Biscuits,Blueberry,1.76 oz.,PK8 |
Packing Type | Pack |
Standards | Kosher Certified |
Description
BelVita Biscuits,Blueberry,1.76 oz.,Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Switch, Rocker, 3Pdt, Black (20530)
- LINCOLN Pusher Head Block 1/4In & 1/2 (379008)
- VULCAN HART Valve 1/4 Mpt X 7/16 Cc (408379-00002)
- HONEYWELL SAFETY PRODUCTS PODS REPLACEMENT F/QB2HYG 1PR (WSQB200HYG)
- NABISCO Chips Ahoy Cookies, Chocolate Chip, 1.4 oz Pack, PK12 (044000052220)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- NABISCO 2.4 oz Single Serve Oreo, 12 PK (00440000470000)
- NABISCO belVita Breakfast Biscuits, 1.76 oz Pack, Blueberry, PK64 (00 44000 02908 00)
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- NABISCO Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8 (044000882105)
- KETTLE FOODS Kettle Foods Backyard BBQ Potato Chips 2 oz., PK24 (108433)
- Nabisco Snacks & Sweets