Shop All Work Jackets & Coats
N-Ferno
Thermal Jacket, Black, XL
Mfr # 6466
Zoro # G5154027
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 500d Nylon
- Closure Type Zipper with Storm Flap
- Length 26"
- Waterproof Water Repellant
Product Information
- Brand N-Ferno
- MFR # 6466
- Zoro # G5154027
- UPC # 720476411154
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 26" |
Fits Chest Size | 42" to 46" |
Details
Item | Jacket |
Color | Black |
Material | 500d Nylon |
Closure Type | Zipper with Storm Flap |
Waterproof | Water Repellant |
Insulated | Yes |
Features | Comfortable, Drawstring, Breathable, Hook & Loop Closure, Removable Wadded Hood, Water Repellent |
Water-Resistant | Water Repellant |
Description
Thermal Jacket,Black,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL REPLACEMENT BATTERY KIT FOR BW MAX (XT-BAT-K1)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- N-FERNO Thermal Jacket, Black, Medium (6466)
- N-FERNO Thermal Jacket, Black, Large (6466)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, XXL (602-498-XXL)
- TOUGH DUCK Duck Chore Jacket Black, 5XL (WJ312)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- N-Ferno Workwear