Shop All Work Jackets & Coats
N-Ferno
Thermal Jacket, Black, Large
Mfr # 6466
Zoro # G5154097
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 500d Nylon
- Closure Type Zipper with Storm Flap
- Length 26"
- Fits Chest Size 38" to 42"
Product Information
- Brand N-Ferno
- MFR # 6466
- Zoro # G5154097
- UPC # 720476411147
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 26" |
Fits Chest Size | 38" to 42" |
Details
Item | Jacket |
Color | Black |
Material | 500d Nylon |
Closure Type | Zipper with Storm Flap |
Insulated | Yes |
Features | Breathable, Comfortable, Drawstring, Removable Wadded Hood, Hook & Loop Closure, Water Repellent |
Water-Resistant | Water Repellant |
Description
Thermal Jacket,Black,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- SECURE CLICK Inhalation Valve Assembly (FF-800-03)
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- N-FERNO Thermal Jacket, Black, XL (6466)
- N-FERNO Thermal Jacket, Black, Medium (6466)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- N-Ferno Work Jackets & Coats