Shop All Rain Overalls
N-Ferno
Thermal Bib Overalls, Black, Large
Mfr # 6471
Zoro # G5154130
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Material Nylon
- Features Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads
- Fits Waist Size 40"
Product Information
- Brand N-Ferno
- MFR # 6471
- Zoro # G5154130
- UPC # 720476412144
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40" |
Details
Item | Thermal Bib Overalls,Black,Large |
Color | Black |
Material | Nylon |
Features | Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads |
Description
Thermal Bib Overalls,Black,Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- LEWISBINS Ch20 Snap On Card Holders (CH20)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, L (N716884)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- HELLY HANSEN Rain Bib Overall, Green, L (70500_490-L)
- VIKING Rain Bib Overall, Green, XL, 1 Pocket, Nylon (U6330PG-XL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- N-Ferno Rain Gear