Shop All Rain Overalls
N-Ferno
Thermal Bib Overalls, Black, 2XL
Mfr # 6471
Zoro # G5154158
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Material Nylon
- Features Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads
- Fits Waist Size 47"
Product Information
- Brand N-Ferno
- MFR # 6471
- Zoro # G5154158
- UPC # 720476412168
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 47" |
Details
Item | Thermal Bib Overalls,Black,2XL |
Color | Black |
Material | Nylon |
Features | Ultimate in Durability, Weather Protection and Quality Outerwear; Complete with Removable Knee/Shin Pads |
Description
Thermal Bib Overalls,Black,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan, Gunn Cut, PR (MSD-F72-011)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (48UM71)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035BL)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- N-FERNO Thermal Bib Overalls, Black, 3XL (6471)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- N-FERNO Thermal Bib Overalls, Black, Large (6471)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- N-Ferno Rain Gear