Shop All Jobsite Boxes
Myton Industries
Storage Cart, Green, 45 in W x 30 in D x 34 in H
Mfr # SC4534-H5 GRN
Zoro # G9840135
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 45 in
- Depth 30 in
- Height 34 in
- Jobsite Box Product Grouping Jobsite Box
Product Information
- Brand Myton Industries
- MFR # SC4534-H5 GRN
- Zoro # G9840135
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 45 in |
Depth | 30 in |
Height | 34 in |
Overall Length | 30 in |
Overall Height | 34 in |
Overall Width | 45 in |
Outside Width | 45 in |
Outside Height | 34 in |
Outside Length | 30 in |
Caster Size | 5" |
Caster Wheel Diameter | 5 in |
Description
This Myton Industries Jobsite Box is the perfect solution for carrying all your tools and equipment to and from a job site. Made of polyethylene, this storage cart is lightweight yet sturdy. It has a total length of 45 in., width of 30 in., height of 34 in. and depth of 30 in. respectively. The box comes with four swivel casters that allow you to move it around easily on various surfaces such as gravel or grass. If you work on jobsites, this Myton Industries Jobsite Box will keep your tools safe and organized while being mobile at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- POSI LOCK Puller, Hydraulic, 12 Ton (PHS-108)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- GREENWORKS PRO Battery Charger For Li-Ion 80V (GCH8040)
- MYTON INDUSTRIES Storage Cart, Blue, 45 in W x 30 in D x 34 in H (SC4534-H5 BLUE)
- KNAACK Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- URREA Jobsite Box, Red, 48 in W x 24-3/16 in D x 28-5/16 in H (JSB48)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- DURHAM MFG Jobsite Storage Cabinet, Gray, 47.5 cu ft, 60" W x 27" D x 60-3/4" H (JSC-246061-94T-D719)
- Myton Industries Jobsite Boxes