Shop All Bulk Containers
Myton Industries
Gray Ribbed Wall Container, Plastic, 8.7 cu ft Volume Capacity
Mfr # 4LMD2
Zoro # G7735025
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 350 lb
- Material Plastic
- Overall Length 43 in
- Overall Height 24 in
Product Information
- Brand Myton Industries
- MFR # 4LMD2
- Zoro # G7735025
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 43 in |
Overall Height | 24 in |
Overall Width | 26 1/2 in |
Inside Height | 18 1/2 in |
Top Inside Width | 23 in |
Inside Length | 36 1/2 in |
Bottom Inside Length | 36 1/2 in |
Top Inside Length | 38 1/2 in |
Inside Width | 20 1/2 in |
Bottom Inside Width | 20 1/2 in |
Description
Ribbed Wall Container, Color Gray, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Yes, Stacking Capacity 350 lbs., Volume Capacity 8.7 cu ft, Weight Capacity 350 lb, Includes Lid Yes, Bottom Inside Length 36 1/2 in, Bottom Inside Width 20 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- NWS Shop Rag in a Box Holder, Silver (NW380605)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD3)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- Myton Industries Bulk Containers