Shop All Bulk Containers
Myton Industries
Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity
Mfr # 4LMD1
Zoro # G8996784
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 350 lb
- Material Plastic
- Overall Height 24 in
- Overall Width 26 1/2 in
Product Information
- Brand Myton Industries
- MFR # 4LMD1
- Zoro # G8996784
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 43 in |
Overall Height | 24 in |
Overall Width | 26 1/2 in |
Bottom Inside Length | 36 1/2 in |
Top Inside Length | 38 1/2 in |
Inside Height | 18 1/2 in |
Top Inside Width | 23 in |
Overall LxWxH | 43 in x 26 1/2 in x 24 in |
Inside Length | 36 1/2 in |
Inside Width | 20 1/2 in |
Bottom Inside Width | 20 1/2 in |
Description
Bulk Container, Color Blue, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Yes, Stacking Capacity 350 lbs., Volume Capacity 8.7 cu ft, Weight Capacity 350 lb, Includes Lid Yes, Bottom Inside Length 36 1/2 in, Bottom Inside Width 20 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- 80/20 Plastic Hinge, For 30 Series Plastic (12108)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPH4)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 7 cu ft Volume Capacity (4LMC3)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD5)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-3BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1BLACK)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- Myton Industries Bulk Containers