Shop All Bulk Containers
Myton Industries
Blue Bulk Container, Plastic, 7 cu ft Volume Capacity
Mfr # 4LMC3
Zoro # G7734955
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 550 lb
- Material Plastic
- Overall Height 19 in
- Overall Width 22 1/2 in
Product Information
- Brand Myton Industries
- MFR # 4LMC3
- Zoro # G7734955
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 51 1/2 in |
Overall Height | 19 in |
Overall Width | 22 1/2 in |
Overall LxWxH | 51 1/2 in x 22 1/2 in x 19 in |
Top Inside Length | 48 in |
Bottom Inside Width | 17 1/4 in |
Bottom Inside Length | 46 1/2 in |
Top Inside Width | 19 in |
Inside Width | 17 1/4 in |
Inside Height | 15 in |
Inside Length | 46 1/2 in |
Description
Bulk Container, Color Blue, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 19 in, Overall Length 51 1/2 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 550 lbs., Volume Capacity 7 cu ft, Weight Capacity 550 lb, Includes Lid Yes, Bottom Inside Length 46 1/2 in, Bottom Inside Width 17 1/4 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- CRAWFORDS 14480-100 8 in. Double Straight Peg Hook (751295)
- 80/20 Slotted 2 Hole Inside Corner Bracket 25S (25-4265-BLACK)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD5)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (4LMC7)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 12.9 cu ft Volume Capacity (BN3230342010000)
- Myton Industries Bulk Containers