Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 23 cu ft Volume Capacity
Mfr # MTH-4BLACK
Zoro # G2116655
product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 34 in
- Volume Capacity 23 cu ft
- Stackable Yes
Product Information
- Brand Myton Industries
- MFR # MTH-4BLACK
- Zoro # G2116655
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 34 in |
Inside Length | 37 in |
Inside Width | 29 in |
Top Inside Width | 31 in |
Top Inside Length | 39 in |
Bottom Inside Width | 29 in |
Bottom Inside Length | 37 in |
Inside Height | 36 in |
Description
Bulk Container, Color Black, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 42 in, Overall Length 42 in, Overall Width 34 in, Stackable Yes, Stacking Capacity 800 lbs., Volume Capacity 23 cu ft, Weight Capacity 800 lb, Includes Lid Yes, Bottom Inside Length 37 in, Bottom Inside Width 29 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- BAYHEAD PRODUCTS Plastic Pallet, 40" x 35" x 6" (CL-40)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- Myton Industries Bulk Containers