Shop All Bulk Containers
Myton Industries
Black Bulk Container, Plastic, 18 cu ft Volume Capacity
Mfr # MTG-1BLACK
Zoro # G2113898
product price: $246.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$246.99
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Width 44 in
- Volume Capacity 18 cu ft
- Stackable Yes
Product Information
- Brand Myton Industries
- MFR # MTG-1BLACK
- Zoro # G2113898
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 44 in |
Overall Height | 23 in |
Overall Width | 44 in |
Top Inside Width | 41 1/2 in |
Bottom Inside Width | 40 in |
Inside Length | 40 in |
Top Inside Length | 41 1/2 in |
Inside Width | 40 in |
Overall LxWxH | 44 in x 44 in x 23 in |
Bottom Inside Length | 40 in |
Inside Height | 19 in |
Description
Bulk Container, Color Black, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Yes, Stacking Capacity 500 lbs., Volume Capacity 18 cu ft, Weight Capacity 500 lb, Includes Lid Yes, Bottom Inside Length 40 in, Bottom Inside Width 40 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3072)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-1XLBLACK)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1GRAY)
- MYTON INDUSTRIES Bulk Ship Container, 6.5 cubic ft., 350lb. capacity, GRY (MTA-2 GRAY)
- PIG Black Polyethylene Box|Hard Rubber Wheels, Storage Capacity 26.5 cu. ft./each Volume Capacity (BOX302-01)
- Myton Industries Bulk Containers