Shop All Motor Oil
This Product is Discontinued
Mystik
Motor Oil, 15W-40, Synthetic, 2 Gal. (Discontinued)
Mfr # 625776002078
Zoro # G9102107
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 2 gal
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 15W-40
- Color Amber
Product Information
Dimensions
Size | 2 gal |
Container Size | 2 gal |
Description
Diesel Engine Oil, Series Mystik JT-8, Container Size 2 gal, Standards API CJ-4, API-SM, Color Amber, Container Type Bottle, Flash Point 232 Degrees C, ISO Viscosity Grade 100, Pour Point -32 Degrees C, Specific Gravity 0.88 at 60 Degrees F, Viscosity Index 134
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.