Shop All Lubricants
Mystik
14 oz Tube Gray/Black
Mfr # 665056002080
Zoro # G9102247
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Container Type Tube
- Container Size 14 oz
- Max. Operating Temp. 325 Degrees F
- NLGI Grade 2
Product Information
- Brand Mystik
- MFR # 665056002080
- Zoro # G9102247
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Item | High Temperature Grease |
Container Type | Tube |
Max. Operating Temp. | 325 Degrees F |
NLGI Grade | 2 |
Base Oil | Mineral |
Timken OK Load | 60 lb |
Application | Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel |
Standards | ASTM, NLGI GC-LB |
Color | Gray/Black |
Series | JT-6(R) |
Lubricant NSF Rating | Not Rated |
Dropping Point | 500 Degrees F |
Green Environmental Attribute | Does not Contain Formaldehyde |
Grease Color | Gray |
Min. Operating Temp. | -10 Degrees F |
Grease Container | Cartridge |
Specific Gravity | 0.94 |
Lubricant Additives | Molybdenum |
Type | High Temperature Grease |
Four-Ball Wear | 0.45mm |
Description
High Temperature Grease, Series JT-6(R), Container Type Tube, Container Size 14 oz, Standards ASTM, NLGI GC-LB, Dropping Point 500 Degrees F, Specific Gravity 0.94, Timken OK Load 60 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Yellow (HZY05030-50-G)
- BESTORQ Micro V Belt, 39 in Pitch Length, 0.92 in Top Width, 10 Ribs (390J10)
- NTN Small Size Ball Brg (6307ZZC3)
- BESTORQ Aftermarket ALLOWAY C180 Replacement Belt, C180 (C180)
- MYSTIK JT-6 EP Lithium Grease 16 oz (900917C)
- MYSTIK JT-6 EP Lithium Grease 14 oz (901073D)
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- MYSTIK JT6 Red Lithium Grease 3 oz (665005002087)
- MYSTIK JT-6 EP Hi-Temp Lithium Grease 14 oz (901076D)
- MYSTIK MYSTIK JT-6 HI-TEMP #2 50/14OZ TUBE (665005002080)
- PERMATEX Permatex Automotive White Litium Grease 1.5 fl oz tube (80345)
- Mystik Lubricants