Shop All Greases & Lubricants
This Product is Discontinued
Mystik
14 oz High Temperature Grease Cartridge (Discontinued)
Mfr # 665077002080
Zoro # G9102274
This Product is Discontinued
Key Features
- Size 14 oz.
- Container Type Cartridge
- Container Size 14 oz
- Base Oil Synthetic
- Grease Color Blue
Product Information
- Brand Mystik
- MFR # 665077002080
- Zoro # G9102274
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Details
Item | High Temperature Grease |
Container Type | Cartridge |
Base Oil | Synthetic |
Grease Color | Blue |
Min. Operating Temp. | -20 Degrees F |
NLGI Grade | 2 |
Dropping Point | 500 Degrees F |
Green Environmental Attribute | Does not Contain Formaldehyde |
Type | High Temperature Grease |
Timken OK Load | Not Specified |
Specific Gravity | 0.92 |
Application | Agricultural, Automotive Chassis and Bearings, Construction, Industrial, Trucking Chassis and Wheel |
Max. Operating Temp. | 325 Degrees F |
Standards | ASTM, NLGI GC-LB |
Lubricant NSF Rating | Not Rated |
Four-Ball Wear | Not Specified |
Grease Thickener | Lithium Complex |
Grease Container | Cartridge |
Temp. Range | -20 Degrees to 325 Degrees F |
Color | Blue |
NSF Rating | Not Rated |
Thickener | Lithium Complex |
Description
Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Blue, Grease Container Tube, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 325 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.92, Timken OK Load Not Specified, Standards ASTM, NLGI GC-LB, Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.