Shop All Security Identification Supplies
Myid
Badge Holder, Rubberized, Pink, PK2
Mfr # 038946
Zoro # G9491133
original price:
$7.05
7% off
new price: $6.49
/pk 2, $3.25/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap Closure
- Type Rubberized
- For Use With Card Reel or By Itself, Lanyard
- Color Pink
- Height (In.) 4 in
Product Information
- Brand Myid
- MFR # 038946
- Zoro # G9491133
- UPC # 039956750165
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height (In.) | 4 in |
Width (In.) | 2 3/4 in |
Depth (In.) | 1/8 in |
Details
Item | Badge Holder |
Connection | Snap Closure |
Type | Rubberized |
For Use With | Card Reel or By Itself, Lanyard |
Color | Pink |
Card Format | Vertical or Horizontal |
Description
Badge Holder, Rubberized, Card Format Vertical or Horizontal, Connection Snap Closure, Height (In.) 4, Width (In.) 2-3/4, Depth (In.) 1/8, Color Pink, For Use With Lanyard, Card Reel or By Itself, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Poe Switch, Gige 8X 802.3Bt, 2Xsfp, Mgmt, Din (TP-SW8GBT-2SFP)
- MIGHTY MAX BATTERY 12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery (ML9-12)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Power Group UB445 - 3PK (MAX3961372)
- RACO BOX CEILING PAN 3.5"" (8292)
- MYID Badge Holder, Black, PK2 (038944)
- MYID Badge Holder, Rubberized, PK2 (038940)
- WORKSTATIONPRO Safety Lanyard for ID Cards/Badges Clip Style 36 Black 24 per Box (TH884343)
- ERGODYNE Squids 3386 Arm Band ID/Badge Holder, 4 in H x 2-1/2 in W, Vinyl, Black (19950)
- C-LINE PRODUCTS Badge Holder, Hanging, insert, PK50 (96043)
- ZORO SELECT Vehicle ID Card Holder, PK5 (2XKE9)
- OAKLEY NECK GAITER GRN CAM L/XL (FOS9007129PGLXL)
- Myid Security Alarms and Warnings