Shop All Security Identification Supplies
Myid
Badge Holder, Black, PK2
Mfr # 038944
Zoro # G9491124
product price: $9.59
/pk 2, $4.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Snap Closure
- For Use With Card Reel or By Itself, Lanyard
- Type Standard
- Color Black
- Height (In.) 4 in
Product Information
- Brand Myid
- MFR # 038944
- Zoro # G9491124
- UPC # 039956750219
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height (In.) | 4 in |
Depth (In.) | 1/8 in |
Width (In.) | 2 3/4 in |
Details
Item | Badge Holder |
Connection | Snap Closure |
For Use With | Card Reel or By Itself, Lanyard |
Type | Standard |
Color | Black |
Card Format | Vertical or Horizontal |
Description
Badge Holder, Standard, Card Format Vertical or Horizontal, Connection Snap Closure, Height (In.) 4, Width (In.) 2-3/4, Depth (In.) 1/8, Color Black, For Use With Lanyard, Card Reel or By Itself, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Exell PLC Computer Backup Battery CUSTOM-107 A98L00310025 BR-2/3AGCT4A (EBPLC-107)
- ALMO 50-in. QLED 4K QHDR Smart TV (QN50Q60CAFXZARBX)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- FELLOWES Mouse Pad, Black (58024)
- MYID Badge Holder, Rubberized, PK2 (038940)
- MYID Badge Holder, Rubberized, Pink, PK2 (038946)
- BRADY AC Adapter (M211-AC)
- CLEARSOUNDS ClearSounds Digital Amplified Answering Machine (HC-ANS3000)
- SIRCLE Laminator, 9-1/2 x 3-3/4 x 9 In., Letter (LA-7000)
- HPC HPC:1-7/16" Standard Camlock (ULR-1437STD-KA-0000)
- AVERY Holder, Badge, Pin, 3""X4"", 100PK (AVE74540)
- Myid Security Alarms and Warnings