Shop All Dashboard Cameras
This Product is Discontinued
Mygekogear
Orbit 960 UHD 4K Dashcam with GPS & Wi-Fi App Contorl ADAS Feature (Discontinued)
Mfr # GO96016G
Zoro # G7148295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 4k uHD video & Sony starvis sensor:
- Length 1
- Width 3.5
- Height 1.5
- Color Black
Product Information
- Brand Mygekogear
- MFR # GO96016G
- Zoro # G7148295
- UPC # 850006713035
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Length | 1 |
Width | 3.5 |
Height | 1.5 |
Details
Resolution | 4k uHD video & Sony starvis sensor: |
Color | Black |
Memory Capcaity | Supports 512gb micro sd card |
Driver Assist Features | LDWS & FCWS |
Wi-Fi | Wi-Fi enabled: live stream and access footage |
GPS | GPS Logging: record location and speed |
Memory Card | 16GB Micro SD Card is included in the package |
Description
The Orbit 960 is a 4K super high definition dash cam to record videos at a resolution of 3840 x 2160p at 30fps, ensuring clarity and quality. A 2.7” LCD screen will give you easy visibility to access your dash cam. Recording at a 140° wide angle lens, this allows drivers to record more lanes of the road, this way those important details such as license won’t be missed. Revolutionary night vision technology is built-in using the Sony Starvis sensor. This sensor is perfect for low-light situations, to help render a more well-lit and clearer video. Wi-Fi connectivity is enabled to easily view and transfer your video footage via dash cam straight to your smartphone. Equipped with GPS logging to help drivers track the speed and all the routes driven. Additionally, driver assist features can be turned ON to give you a driver fatigue warning, headlight reminder, front collision warning system, and lane departure warning system. The built-in G-Sensor will lock onto emergency files if it senses a collision, so you won’t need to worry about files being loop recorded over. With a max capacity of 256GB drivers won’t need to worry about limited storage. A 16GB microSD card is included within the package, so you’ll be set to capture everything that unfolds on the road.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.