Shop All Dashboard Cameras
This Product is Discontinued
Mygekogear
Orbit 510 1080P Dash Cam Built in GPS Logging Free 16GB Card (Discontinued)
Mfr # GO51016G
Zoro # G7148234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution Full HD 1080p & 150° wide angle lens
- Color Black
- Height 1.2
- Length 2.6
- Width 2.2
Product Information
- Brand Mygekogear
- MFR # GO51016G
- Zoro # G7148234
- UPC # 850006713011
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Height | 1.2 |
Length | 2.6 |
Width | 2.2 |
Details
Resolution | Full HD 1080p & 150° wide angle lens |
Color | Black |
GPS | GPS Logging: Record location and speed |
Mount Type | 2 mounting options: t suction cup and a 3m stick tape mount |
Night Vision | Night vision with the Sony starvis sensor |
Memory Card | 16GB Micro SD Card is included in the package |
Gravity Sensor | Built-in G-Sensor: automatically lock onto emergency files |
Description
The Orbit 510 is a compact yet high performance dash cam for your vehicle. This will deliver full high definition 1080P clear footage of your drive. The 150° wide angle lens will allow you to capture a wider range of the road, helping you record those blind spots or important details such as license plates. Night vision using the high quality CMOS sensor will allow you to capture well-lit videos at night. GPS logging is available, where users can view the speed and routes driven. This package includes 2 mounting options of a suction cup and a 3M sticky tape mount. Now, users can pick their best fit to mount their dash cam. A 16GB microSD car is also included, you’ll be ready to drive with the Orbit 510 with peace in mind. .
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.