Shop All Dashboard Cameras
This Product is Discontinued
Mygekogear
Orbit 110 1080 FHD Motion Detection Built-In G-Sensor Free 8GB Card (Discontinued)
Mfr # GO1108G
Zoro # G7148243
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution Record full HD 1080p video with 120 degree wide angle
- Height 1.2
- Length 2.2
- Width 2.3
- Color Black
Product Information
- Brand Mygekogear
- MFR # GO1108G
- Zoro # G7148243
- UPC # 850006713059
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Height | 1.2 |
Length | 2.2 |
Width | 2.3 |
Details
Resolution | Record full HD 1080p video with 120 degree wide angle |
Color | Black |
Screen | 1.5" Color LCD Screen |
Gravity Sensor | G-Sensor Enabled Recording |
Memory Card | 8GB Micro SD Card is included in the package |
Memory Capcaity | Supports external storage up to 32GB Micro SD Card |
Description
The Orbit 110 is a great starter dash cam to equip your vehicle with. It is designed to be a powerful dash cam with a sleek and compact look to keep your windshield space clear. A suction mount is included to help your dash cam stay put. Users can view their footage on the 1.5” LCD screen and easily click into the settings. Ensuring clear quality of footage is captured, the Orbit 110 shoots in 1080p in high definition. A CMOS sensor is also built-in, rendering a clearer imaging for both day and night. More importantly, a G-sensor is built in which will lock onto any emergency files if the dash cam senses drastic breaking or a collision. This comes equipped with an 8GB microSD card and is expandable to 32GB. Once you have your dash cam in hand, you’ll be ready to hit the road.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.