My Door Decor 285901HALL-012 7 x 8 ft. Spiders Halloween Door Mural Sign Split Car Garage Banner Decor; Multi Color
Mfr # 285901HALL-012
Zoro # G603956824
Product Information
- Brand My Door Decor
- MFR # 285901HALL-012
- Zoro # G603956824
- UPC # 841282142657
- Country of Origin China
- Category Wall Art & Decor
Description
Halloween Garage Door Banner Mural Sign Decor 7'x 8' Split Car Garage The Original Holiday Garage Door Banner Decor by My Door Decor, makers of MYDOOR Decor. Proprietary components for easy assembly, allowing door to open and close without hurting the integrity of the door. Huge selection of holiday themes at MYDOOR Decor. Garage Door Decor is manufactured to fit rollup paneled garage doors, as well as canopy garage doors. We have developed a system that makes installation quick and easy. This system requires no tape or screws, which could potentially damage your garage door. Instead, our hardware consists of a hook attachment that goes over the top of the garage door and a tension hook at the bottom. The top hook attachment protects your mural from theft by keeping it securely held behind the frame of the garage door. The tension hook keeps the mural taut when the garage door is closed and protects it from wind damage by flexing with the mural. Each garage door banner is ready to hang with minimal assembly. Two people installing a single mural should take about ten minutes. Every banner, whether it's for your front door or garage door, comes with assembly hardware so it can be installed right out of the box.The Garage Door Decor makes it appear to people passing by that the garage door is open and you have a fun design on your garage. My Door Decor created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. It is truly an incredible and fun Decoration. Our quality of materials, print and ease of installation cant be matched.
Features- Fits a 7 x 8 ft. Standard Split Garage Door
- Quick and Easy Assembly
- The Original Holiday Garage Door Banner Decor
- Color: Multi Color
- Pattern: Spiders
- Size: 7 x 8 ft.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- RUBBERMAID DLX Tool Tower (2140834)
- AROMA Aroma AFD-965SD 6 Tray Black Electric Food Dehydrator with Glass Door (AFD-965SD)
- TRADEMARK FINE ART Susan S. Barmon 'Pansies 1' Canvas Art, 18x24 (ALI34365-C1824GG)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- 123 CREATIONS Provencal Black Toile hand painted tassel (CB046K)
- TRADEMARK FINE ART Holli Conger 'Pet Life cat 2' Canvas Art, 12x19 (ALI47499-C1219GG)
- TRADEMARK FINE ART Ata Alishahi 'Leave Design' Canvas Art, 24x32 (ALI22315-C2432GG)
- My Door Decor Wall Art & Decor