Shop All Inline Duct Fans
Mvp Master Ram Series
6" Prime Mixed Flow Inline 120V
Mfr # 6" PRIME
Zoro # G2710956
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 6"
- Voltage 120V
- CFM @ 0.000-In. SP 325
- Number of Speeds Three
- Length 8.47"
Product Information
- Brand Mvp Master Ram Series
- MFR # 6" PRIME
- Zoro # G2710956
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6" |
Length | 8.47" |
Flange Width | 1.03"/0.99" |
Width | 8.35" Dia. |
Details
Voltage | 120V |
CFM @ 0.000-In. SP | 325 |
Number of Speeds | Three |
Speed Control | 3-2-1 Step Switch |
Bearing Type | Maint. Free Sealed Ball Bearing |
Phase | Single |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Motor Enclosure | IP00 |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
For Use With | Air Movement |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
Mounting Positions | All Angles |
Max Amps | 0.7A |
Inlet/Outlet | 5.87"/5.87" |
Mounting Bracket | Included |
Hertz | 60Hz |
Max Watts | 80W |
CFM @ 1.30-In. SP | 203 |
Description
Fits Duct Dia.: 6", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 0.7A, Flange Width: 1.03" and 0.99", Voltage: 120V, Number of Speeds: Three Speed, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 203 cfm @1.30 in. Wg, 5/ 325 cfm @ 0.0 in. Wg, Max Watts: 80W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 80W/0.7A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 3277 rpm, 5/ 3334 rpm, Inlet/Outlet Dia.: 5.87"/5.87", Housing Dia.: 8.35", Length: 8.47", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 3-2-1 Step Switch, Motor Enclosure: IP 00, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- CARRIER Flame Sensor Assembly (LH33WZ005)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2145-0300-2225)
- LOCHINVAR Motor, 115V, 1/4 HP, 3400 rpm (FAN2714)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 8" Classic Inline Fan 120V (8" CLASSIC)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- GLOBAL EQUIPMENT 4" Inline Duct Fan - Galvanized Steel - Energy Star Rated- 156 CFM (DF100A1-AD6-11)
- Mvp Master Ram Series Inline Duct Fans