Shop All Backdraft Roof Dampers
Mvp Master Ram Series
6" Back Draught Damper
Mfr # 6" BACK DAMPER
Zoro # G2710971
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- For Use With Can be Mounted Vertical or Horizontal
- Material Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal
- Width 6" Dia.
- Fits Duct Dia. 6"
Product Information
- Brand Mvp Master Ram Series
- MFR # 6" BACK DAMPER
- Zoro # G2710971
- Country of Origin Germany
- Category Backdraft Roof Dampers
Dimensions
Length | 3.5" |
Width | 6" Dia. |
Fits Duct Dia. | 6" |
Details
For Use With | Can be Mounted Vertical or Horizontal |
Material | Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps with Rubber Seal |
Description
Fits Duct Dia.: 6", Galvanized Sheet Steel Housing, Sprin Loaded Aluminium Flaps w/Rubber Seal, Can be Mounted Horizontal or Vertical, Width: 6", Length: 3.5", Weight: 0.7lbs.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-431YB RADIATOR VALVE (110-149)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT64)
- CANARM Centrifugal Duct Fan, In-line, 120V, 6" (DFRC-6ES)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- MVP MASTER RAM SERIES 16" BACK DRAUGHT DAMPER (16" BACK DAMPER)
- MVP MASTER RAM SERIES 10" Back Draught Damper (10" BACK DAMPER)
- MVP MASTER RAM SERIES 12" Back Draught Damper (12" BACK DAMPER)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- Mvp Master Ram Series Backdraft Roof Dampers