Shop All Intake Filters & Silencers
Mvp Master Ram Series
6" Air Filter Box with Mat
Mfr # 6" Air Filter Box with Mat
Zoro # G2711181
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel Housing with Toggle-Type Fastener
- Standards Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Fits Duct Dia. 6"
Product Information
- Brand Mvp Master Ram Series
- MFR # 6" Air Filter Box with Mat
- Zoro # G2711181
- Country of Origin Germany
- Category Intake Filters & Silencers
Dimensions
Fits Duct Dia. | 6" |
Details
Material | Galvanized Steel Housing with Toggle-Type Fastener |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Description
Fits Duct Dia.: 6", Galvanized Sheet Steel Housing, Togggle-Type Fastener, Minimal Airflow Restriction, with Mat Filter ISO Coarse 45% (G3)/MERV 5, Max Inlet Temp.: 80c/176f
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- MI-T-M Tensioner Base (10-0071)
- AEROQUIP Hose Assembly, 3/4 ID x 48 In, 1 1/16 JIC (R2-12-48F)
- MVP MASTER RAM SERIES 8" Air Filter Box with Mat (8" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- SOLBERG Filter/Silencer, 1/2 In (FS-06-050)
- CAMOZZI Silencers Series, G1/2 BSP (2938 1/2)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SOLBERG Filter/Silencer, 1 In (FS-15-100)
- Mvp Master Ram Series Compressed Air Treatment