Shop All Inline Duct Fans
Mvp Master Ram Series
14" S-Prime Evo EC HO Mix Flow with Silencer
Mfr # 14" S-Prime Evo EC HO
Zoro # G200694006
Free Shipping & Returns
$2,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 14"
- Voltage 240V
- CFM @ 0.000-In. SP 2800
- Number of Speeds Variable
- Length 26.62"
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" S-Prime Evo EC HO
- Zoro # G200694006
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14" |
Length | 26.62" |
Width | 17.25" Dia. |
Flange Width | 2.99"/2.99" |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 2800 |
Number of Speeds | Variable |
Max. Inlet Temp. | 40 Degrees C/104 Degrees F |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Phase | Single |
Motor Enclosure | IP10 |
Bearing Type | Maint. Free Sealed Ball Bearing |
Speed Control | 0-10V EC Speed Controller |
For Use With | Air Movement |
Hertz | 60Hz |
Mounting Positions | All Angles |
Material | Steel Housing w/ 30mm of Silencing Material and ABS Plastic Impeller |
Max Amps | 3.0A |
Max Watts | 721W |
Inlet/Outlet | 13.94"/13.94" |
Mounting Bracket | Included |
CFM @ 2.37-In. SP | 1666 |
Description
Fits Duct Dia.: 14", Housing Material: Steel Housing w/ 30mm OF Silencing Material and ABS Plastic Impeller, Max Amps: 3.0A, Flange Width: 2.99" and 2.99", Voltage: 240V, Number of Speeds: Variable, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1666 cfm @2.37 in. Wg, 5/ 2800 cfm @ 0.0 in. Wg, Max Watts: 721W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 718W/3.0A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2811 rpm, 5/ 2964 rpm, Inlet/Outlet Dia.: 13.94"/13.94", Housing Dia.: 17.25", Length: 26.62", Max. Inlet Temp: 40 C/ 104 F, Speed Control: 0-10V EC Speed Controller, Motor Enclosure: IP 10, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- DAYTON Replacement Propeller, 36 In, 3 Blade (2ATB5)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- Mvp Master Ram Series Inline Duct Fans