Shop All Inline Duct Fans
Mvp Master Ram Series
14" Prime Evo Ec Ho Mixed Flow Inline 120V
Mfr # 14" PRIME EVO EC HO
Zoro # G2710621
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 14"
- Voltage 240V
- CFM @ 0.000-In. SP 2700
- Number of Speeds Variable
- Length 15.59
Product Information
- Brand Mvp Master Ram Series
- MFR # 14" PRIME EVO EC HO
- Zoro # G2710621
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14" |
Length | 15.59 |
Flange Width | 1.58"/1.58" |
Width | 14.30" Dia. |
Details
Voltage | 240V |
CFM @ 0.000-In. SP | 2700 |
Number of Speeds | Variable |
Speed Control | 0-10V EC Speed Controller |
Bearing Type | Maint. Free Sealed Ball Bearing |
Motor Enclosure | IP20 |
Max. Inlet Temp. | 60 Degrees C/140 Degrees F |
Standards | Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801 |
Phase | Single |
For Use With | Air Movement |
Material | Corrosive Resistant ABS Plastic Housing and ABS Plastic Impeller |
Inlet/Outlet | 11.82"/11.82" |
Mounting Bracket | Included |
Max Amps | 3.2A |
Hertz | 60Hz |
Mounting Positions | All Angles |
Max Watts | 728W |
CFM @ 2.26-In. SP | 1709 |
Description
Fits Duct Dia.: 14", Housing Material: ABS Plastic with ABS Plastic Impeller, Max Amps: 3.20A, Flange Width: 1.58" and 1.58", Voltage: 240V, Number of Speeds: 0-10V DC, Bearing Type: Maint. Free Sealed Ball Bearing, Phase: Single, Hz: 60Hz, CFM @ Operating Point: 3/ 1709 cfm @2.26 in. Wg, 5/ 2700 cfm @ 0.0 in. Wg, Max Watts: 728W, Mounting Bracket: Included, Watts/Amps at Operating Points 3: 727W/3.20A, Country of Origin: Germany, Mounting Positions: All Angles, Motor RPM @ Operating Points: 3/ 2828 rpm, 5/ 3004 rpm, Inlet/Outlet Dia.: 13.94"/13.94", Housing Dia.: 14.30", Length: 15.59", Max. Inlet Temp: 60 C/ 140 F, Speed Control: Variable Frequency Drive, Motor Enclosure: IP 20, Conforms to: ANSI/UL Std. 507 and Certified to CAN/CSA Std. C22.2.ISO 5801.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E706)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- PECO Trane Compatible Zone Sensors (SP155-009)
- AIR-DRIVE Replacement Blade (RP301130G)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- MVP MASTER RAM SERIES 8" Classic Inline Fan 120V (8" CLASSIC)
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V (8" PRIME)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- MVP MASTER RAM SERIES 8" Prime Evo Mixed Flow Inline 120V (8" PRIME EVO)
- Mvp Master Ram Series Inline Duct Fans